![QAMH18A090SEB](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDTIMBRGXXX-HNGR-QAAMH-A-S-CC-515x515.jpg?context=bWFzdGVyfHJvb3R8NDk1NDd8aW1hZ2UvanBlZ3xhRGxrTDJnellpOHhNREl6TlRnMk5EQTRPRFl3Tmk5SlRrUlVTVTFDVWtkWVdGaGZTRTVIVWw5UlFVRk5TRjlCWDFOZlEwTmZOVEUxZURVeE5TNXFjR2N8Y2Q0ODgyYjAxODY2N2UzYTY4NDkwZmViMTk5Y2E5ZTJkM2ZjNGRmZDljNjljMzRhNWQ1NDVlNGQ5ZTgwOTBkNA)
QAMH18A090SEB
QAMH18A090SEB HANGER BRG UNIT ; POR NON RETURNABLE
Hanger Bearing; 90MM Bore; 160.3MM Base to Center Height; Concentric Collar; Hanger Unit; Cast Steel Housing; Spherical Roller Bearing; 200.2MM Housing Outside Diameter; 102.4MM Length Thru Bore; 260.4MM Housing Overall Length; Relubricatable; 22218 Insert Part Number
Part #
QAMH18A090SEB
BDI #
20395352
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: