Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40-07-N107

40-07-N215

40-07-N215 WIDE SLOT TAKE-UP BEARING ; 2-15/16" R2000 NON-EXPANSION

Take Up Bearing Only; 2-15/16" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material

Part #

40-07-N215

BDI #

22490300

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
ROYERSFORD FOUNDRY & MACHINE
Minimum Buy Quantity
N/A
Weight / Kilogram
9.299
UNSPSC
31171533
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Non-Expansion
Inch - Metric
Inch
Category - BDI
Take Up Units
Noun
Bearing
Keyword String
Take Up
Weight / LBS
30.5
Long Description
Take Up Bearing Only; 2-15/16" Bore; 1-13/16" Slot Width; 5-15/16" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; Cast Iron Housing Material
Slot to Slot Distance
5.938 Inch | 150.825 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Slot Width
1.813 Inch | 46.05 Millimeter