Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NA7GF5-1-1/2

NA7GF5-1-1/2

NOT AVAILABLE IN US

Take Up Bearing Only; 1-1/2" Bore; 0.69" Slot Width; 4" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NAIUF5-1-1/2 Insert Part; Cast Polymer Housing Material

Part #

NA7GF5-1-1/2

BDI #

20879419

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
UNSPSC
31171533
EAN
0883450919944
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Shaft Mount
Compatible Take Up Frame
Not Specified
Insert Part Number
NAIUF5-1-1/2
Housing Material
Cast Polymer
Other Features
Poly-Round Bearing | Gray Bearing Finish | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Noun
Bearing
Keyword String
Take Up
Weight / LBS
1.2
Long Description
Take Up Bearing Only; 1-1/2" Bore; 0.69" Slot Width; 4" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NAIUF5-1-1/2 Insert Part; Cast Polymer Housing Material
Slot Width
0.69 Inch | 17.526 Millimeter
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Bore
1.5 Inch | 38.1 Millimeter