Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QMTP20J400SEN

QMTP20J400SEN

QMTP20J400SEN TAKE-UP BEARING

Take Up Bearing Only; 4" Bore; 1.37" Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Eccentric Collar Mount; QMTF Take Up Frame; 22220 Insert Part; Cast Steel Housing Material

Part #

QMTP20J400SEN

BDI #

758003

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
21.772
UNSPSC
31171533
EAN
0883450101783
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Eccentric Collar
Compatible Take Up Frame
QMTF
Insert Part Number
22220
Housing Material
Cast Steel
Other Features
Double Row | Expansion | Curved Slot | Triple Lip Contact Viton Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Noun
Bearing
Keyword String
Take Up
Long Description
Take Up Bearing Only; 4" Bore; 1.37" Slot Width; Spherical Roller Bearing; Unit Only - Half Round Top Angle; Eccentric Collar Mount; QMTF Take Up Frame; 22220 Insert Part; Cast Steel Housing Material
Bore
4 Inch | 101.6 Millimeter
Slot Width
1.37 Inch | 34.798 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter