Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SUCAT206-19/F

SUCST206/FVSL613

SUCST206/FVSL613 TAKE-UP BRG UNIT ; U SERIES SS HSG/SS INSERT BHU ASSY

Take Up Bearing Only; 30MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC206/FVSL613 Insert Part; Stainless Steel Housing Material

Part #

SUCST206/FVSL613

BDI #

23242051

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.1
UNSPSC
31171533
EAN
0013992246936
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC206/FVSL613
Housing Material
Stainless Steel
Other Features
Standard Duty | Food Grade Solid Lube | Wide Inner Ring
Inch - Metric
Metric
Category - BDI
Take Up Units
Noun
Bearing
Keyword String
Take Up
Weight / LBS
2.4
Long Description
Take Up Bearing Only; 30MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC206/FVSL613 Insert Part; Stainless Steel Housing Material
Bore
1.181 Inch | 30 Millimeter
Slot Width
0.472 Inch | 12 Millimeter
Slot to Slot Distance
3.504 Inch | 89 Millimeter