Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCTX10-115D1

UCTX10-115D1

UCTX10-115D1 TAKE-UP BALL BRG UNIT ; POR

Take Up Bearing Only; 1-15/16" Bore; 0.866" Slot Width; 5.118" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX10-115D1 Insert Part; Cast Iron Housing Material

Part #

UCTX10-115D1

BDI #

17151089

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
4.343
UNSPSC
31171533
EAN
4547359228564
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UCX10-115D1
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot | Relubricatable
Inch - Metric
Inch
Category - BDI
Take Up Units
Noun
Bearing
Keyword String
Take Up
Weight / LBS
9.3
Long Description
Take Up Bearing Only; 1-15/16" Bore; 0.866" Slot Width; 5.118" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX10-115D1 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
5.118 Inch | 130 Millimeter
Slot Width
0.866 Inch | 22 Millimeter
Bore
1.938 Inch | 49.225 Millimeter