Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WSTU-DL-215

WSTU-DL-215

WSTU-DL-215 ; POR NON RETURNABLE

Take Up Bearing Only; 2-15/16" Bore; 1-1/16" Slot Width; 5-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; WS515 Take Up Frame; INS-DL-215 Insert Part; Cast Iron Housing Material

Part #

WSTU-DL-215

BDI #

245701

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.598
UNSPSC
31171533
EAN
0782476185718
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
WS515
Insert Part Number
INS-DL-215
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Wide Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Noun
Bearing
Keyword String
Take Up
Manufacturer Internal Number
064890
Weight / LBS
18.9
Long Description
Take Up Bearing Only; 2-15/16" Bore; 1-1/16" Slot Width; 5-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; WS515 Take Up Frame; INS-DL-215 Insert Part; Cast Iron Housing Material
Bore
2.938 Inch | 74.625 Millimeter
Slot Width
1.063 Inch | 27 Millimeter
Slot to Slot Distance
5.938 Inch | 150.825 Millimeter