Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WSTU-E-203R

WSTU-E-203R

WSTU-E-203R TAKEUP BALL BRG

Take Up Bearing Only; 2-3/16" Bore; 13/16" Slot Width; 4-1/2" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; CP408 Take Up Frame; INS-E-203 Insert Part; Cast Iron Housing Material

Part #

WSTU-E-203R

BDI #

240687

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
6.999
UNSPSC
31171533
EAN
0782475696963
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
CP408
Insert Part Number
INS-E-203
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Wide Slot | Non-Expansion | Land Riding Rubbing Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Noun
Bearing
Keyword String
Take Up
Manufacturer Internal Number
023085
Weight / LBS
16
Long Description
Take Up Bearing Only; 2-3/16" Bore; 13/16" Slot Width; 4-1/2" Slot to Slot Distance; Tapered Roller Bearing; Unit Only; Concentric Collar Mount; CP408 Take Up Frame; INS-E-203 Insert Part; Cast Iron Housing Material
Bore
2.188 Inch | 55.575 Millimeter
Slot to Slot Distance
4.5 Inch | 114.3 Millimeter
Slot Width
0.813 Inch | 20.65 Millimeter