Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WSTU-IP-108RE

WSTU-IP-108RE

WSTU-IP-108RE TAKEUP BALL BRG ; NON RETURNABLE

Take Up Bearing Only; 1-1/2" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP308 Take Up Frame; INS-IP-108R Insert Part; Cast Iron Housing Material

Part #

WSTU-IP-108RE

BDI #

246453

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.86
UNSPSC
31171533
EAN
0782475311514
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Tapered Adapter Sleeve
Compatible Take Up Frame
CP308
Insert Part Number
INS-IP-108R
Housing Material
Cast Iron
Other Features
Double Row | Wide Slot | Expansion | Trident Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Noun
Bearing
Keyword String
Take Up
Manufacturer Internal Number
069373
Weight / LBS
6.3
Long Description
Take Up Bearing Only; 1-1/2" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Tapered Adapter Sleeve Mount; CP308 Take Up Frame; INS-IP-108R Insert Part; Cast Iron Housing Material
Bore
1.5 Inch | 38.1 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter