![MB3115](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDREXFBXXXX-MB3-4BLT-515X515.jpg?context=bWFzdGVyfHJvb3R8NzQ3OTR8aW1hZ2UvanBlZ3xhRGN4TDJobVlpOHhNREl3T0RjeU5qYzBOVEV4T0M5SlRrUlNSVmhHUWxoWVdGaGZUVUl6WHpSQ1RGUmZOVEUxV0RVeE5TNXFjR2N8NDdmOWJlNjY5M2M2OWJkZWI1NWEyZDQ4MjhhYjNmM2NlMmEwZDU0OTc5Y2FiNTNkNzE1M2YzYTk2MTFjYWNjMQ)
MB3115
MB3115 FLANGED BLOCK ROLLER BEARING ; 1-15/16" SHAFT DIA
Flange Block Bearing; 4 Bolt Round Flange Block; 1-15/16" Bore; 5.8" Bolt Circle Diameter; 4-1/16" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Part #
MB3115
BDI #
18144349
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: