![MSFT1.1/2](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDRHPFBXXXX-MSFT-2BLT-SETSCR-CI-515X515.jpg?context=bWFzdGVyfHJvb3R8Njc2Mjh8aW1hZ2UvanBlZ3xhR0poTDJnMk1pOHhNREUwTVRJNE1qVTJOakUzTkM5SlRrUlNTRkJHUWxoWVdGaGZUVk5HVkY4eVFreFVYMU5GVkZORFVsOURTVjgxTVRWWU5URTFMbXB3Wnd8OTExYWU5NWVmMDk4YzIwM2ZjNDMxNjQ1M2ZmMmYzOWZhNGI3Yjk3ZTQwZDFiMDdkMzc5ODRkYTNiODE0ZDk3Nw)
MSFT1.1/2
MSFT1.1/2 FLANGE MOUNTED UNIT ; 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1-1/2" Bore; 5.8" Bolt Circle Diameter; 5.846" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
MSFT1.1/2
BDI #
1191250
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: