![SF1.15/16EC](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDRHPFBXXXX-SF-4BLT-EC-515x515.jpg?context=bWFzdGVyfHJvb3R8ODk5NTR8aW1hZ2UvanBlZ3xhR1kyTDJneFppODVPREF4T1RNek16VTNNRGcyTDBsT1JGSklVRVpDV0ZoWVdGOVRSbDgwUWt4VVgwVkRYelV4TlhnMU1UVXVhbkJufDM4YTE4ZTY1ZDBmNThiMDZkMjM1YjViNGZiODc4MTYyZjQxYjIzYTE0NzA2ZmQzNjJlNTc0NDVlZDVmN2M2ODU)
SF1.15/16EC
SF1.15/16EC FLANGE BALL BEARING UNIT ; 4-BOLT 1.9375" BORE CAST IRON ECCENTRIC
Flange Block Bearing; 4 Bolt Square Flange Block; 1-15/16" Bore; 6.2" Bolt Circle Diameter; 4.37" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
SF1.15/16EC
BDI #
1193819
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: