Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FYJ 100 TF

FYJ 45 TF

SKF FYJ 45 TF ; 轴承/带座轴承

Flange Block Bearing; 45MM Bore; 137MM Outside Diameter; 52MM Width; Set Screw

Part #

FYJ 45 TF

BDI #

1416653

PRICE
¥147.00 / each
¥499.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.19
UNSPSC
31171501
EAN
7316571090122
Noun
Bearing
Keyword String
Flanged
Product Detail
Flange Block Bearing
Product Specification
45MM Bore; 137MM Outside Diameter; 52MM Width; Set Screw
Long Description
Flange Block Bearing; 45MM Bore; 137MM Outside Diameter; 52MM Width; Set Screw