Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SUCTFL 207 35MM

SUCTFL 207 35MM

SUCTFL 207 35MM TAKE UP BEARING UNIT

Flange Block Bearing; 2 Bolt Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 130.2MM Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

SUCTFL 207 35MM

BDI #

520190

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31171501
EAN
0080067569639
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
SUC207
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger | Optional End Cap
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Manufacturer Item Number
SUCTFL 207 35MM
Weight / LBS
1.5
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 130.2MM Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
5.126 Inch | 130.2 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.378 Inch | 35 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter