Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UKFB207

UKFB207

UKFB207 FLANGED BLOCK BALL BEARING ; 3-BOLT BRACKET

Flange Block Bearing; 3 Bolt Flange Bracket; 30MM Bore; 32MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal

Part #

UKFB207

BDI #

21491759

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
Weight / Kilogram
10.89
UNSPSC
31171501
Number of Mounting Holes
3
Mounting Method
Tapered Adapter Sleeve
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
Yes
Insert Part Number
UK207
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Weight / LBS
24
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 30MM Bore; 32MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Seal
Bolt Spacing
1.26 Inch | 32 Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.693 Inch | 43 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter