![VFCB-226](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDBROXXXXXX-766987-01-515x515.jpg?context=bWFzdGVyfHJvb3R8NTc5MjJ8aW1hZ2UvanBlZ3xhRFJsTDJnME55OHhNREU1TnpreE9EQTFOalEzT0M5SlRrUkNVazlZV0ZoWVdGaGZOelkyT1RnM1h6QXhYelV4TlhnMU1UVXVhbkJufDRjOGE3OTUyODQ2MWMxZTZhM2U0MzU0NzlhY2M5NTg2ODI5ZWMwYmJiM2Y1OThiYWFmNDViOGRlY2E0ZTM0YWE)
VFCB-226
VFCB-226 FLANGE CARTRIDGE UNIT ; POR NON RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-5/8" Bore; 5.1" Bolt Circle Diameter; 3.6" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
VFCB-226
BDI #
318399
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: