Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QBEUE9-22-LK

QBEUB9-12-LK

NOT AVAILABLE IN US

Insert Bearing; 3/4" Bore; Wide Inner Ring; 0.63" Outer Race Width; 2.08" Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 1.38" Length Thru Bore; Not Relubricatable; Snap Ring

Part #

QBEUB9-12-LK

BDI #

20872203

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
31171536
EAN
0883450883382
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Double Lock Collar Sleeve
Rolling Element
Plain Bearing
Relubricatable
No
Snap Ring
Yes
Inch - Metric
Inch
Other Features
All-Round Supreme Bearing | Type ER | Polymer | Black-Green Finish | With Kleen Cap Double Lock Locking Sleeve
Category - BDI
Insert Bearings
Noun
Bearing
Keyword String
Insert
Weight / LBS
0.45
Long Description
Insert Bearing; 3/4" Bore; Wide Inner Ring; 0.63" Outer Race Width; 2.08" Outside Diameter; Double Lock Collar Sleeve; Plain Bearing; 1.38" Length Thru Bore; Not Relubricatable; Snap Ring
Length Thru Bore
1.38 Inch | 35.052 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Outside Diameter
2.08 Inch | 52.832 Millimeter
Bore
0.75 Inch | 19.05 Millimeter