![INS-GT-111](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODINSERT-BAL-GT-TA-SP-2-515x515.jpg?context=bWFzdGVyfHJvb3R8NjY1ODN8aW1hZ2UvanBlZ3xhRGd5TDJneFlpOHhNRFF5TWpRNE16VTRNekF3Tmk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxUkJYMU5RWHpKZk5URTFlRFV4TlM1cWNHY3wyMTFjZjU2YTE3MzM2NGU3MTBlYmYxMTM4MWI5YjY2YzIwMjA3ZTMwZTcyNmNjOWNkMjViZmM0ZjY0ZDVkNDAy)
INS-GT-111
INS-GT-111 INSERT BALL BRG ; NON RETURNABLE
Insert Bearing; 1-11/16" Bore; 1.85" Length Thru Bore; Wide Inner Ring; 0.87" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
INS-GT-111
BDI #
260775
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: