![INS-GT-45M-CR](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDDODINSERT-BAL-GT-TA-SP-515x515.jpg?context=bWFzdGVyfHJvb3R8NTUwODl8aW1hZ2UvanBlZ3xhR1U0TDJneU1TOHhNRFF5TWpRNE16YzBOamcwTmk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBkVVgxUkJYMU5RWHpVeE5YZzFNVFV1YW5CbnwxYTNhNzhlMWIyYzM4YTRhMWI3NThiNDI1Mjk1OGJiMTU2ZjgxMDgwYTViZjNjMTdkNjNjMGU4MmRhZTVhZGM1)
INS-GT-45M-CR
INS-GT-45M-CR INSERT BALL BRG ; NON RETURNABLE
Insert Bearing; 45MM Bore; 47.2MM Length Thru Bore; Wide Inner Ring; 22MM Outer Race Width; Spherical; 85MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
INS-GT-45M-CR
BDI #
260824
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: