Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

INS-GTM-75M

INS-GT-50M MOD ; 140683

INS-GT-50M MOD ; 140683 INSERT BALL BRG ; NON RETURNABLE

Insert Bearing; 50MM Bore; 47.2MM Length Thru Bore; Wide Inner Ring; 22.1MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

INS-GT-50M MOD ; 140683

BDI #

24764723

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
UNSPSC
31171536
EAN
0782477485824
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Thin Wall Adapter Locking | Modified
Category - BDI
Insert Bearings
Noun
Bearing
Keyword String
Insert
Manufacturer Internal Number
140683
Weight / LBS
1.81
Long Description
Insert Bearing; 50MM Bore; 47.2MM Length Thru Bore; Wide Inner Ring; 22.1MM Outer Race Width; Spherical; 90MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.87 Inch | 22.1 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Length Thru Bore
1.858 Inch | 47.2 Millimeter