INS-IP-208L
INS-IP-208L INSERT BEARING ; NON RETURNABLE
Insert Bearing; 2-1/2" Bore; 3-27/64" Length Thru Bore; Narrow Inner Ring; 1-9/32" Outer Race Width; Spherical; 4.724" Outside Diameter; Relubricatable; Metallic Labyrinth Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Spherical Roller Bearing Rolling Element
Part #
INS-IP-208L
BDI #
247440
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: