INS-SC-207-CR
INS-SC-207-CR INSERT BALL BRG ; NON RETURNABLE
Insert Bearing; 2-7/16" Bore; 1-63/64" Length Thru Bore; Wide Inner Ring; 1.024" Outer Race Width; Spherical; 4.331" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
INS-SC-207-CR
BDI #
245268
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: