Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCX07-23

UCX07-23

UCX07-23 INSERT BEARING ; 1-7/16" SETSCREW MED DUTY

Insert Bearing; 1-7/16" Bore; 1.94" Length Thru Bore; Wide Inner Ring; 0.83" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

UCX07-23

BDI #

18133991

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.495
UNSPSC
31171562
EAN
0080067516362
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Steel Cage
Category - BDI
Insert Bearings
Noun
Bearing
Keyword String
Insert
Weight / LBS
1.32277
Long Description
Insert Bearing; 1-7/16" Bore; 1.94" Length Thru Bore; Wide Inner Ring; 0.83" Outer Race Width; Spherical; 3.15" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.94 Inch | 49.276 Millimeter
Outer Race Width
0.83 Inch | 21.082 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter