Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UK213

UK213

UK213 RADIAL INSERT BALL BEARING ; NON-RETURNABLE SPHERICAL OUTER RING

Insert Bearing; 65MM Bore; 41MM Length Thru Bore; Wide Inner Ring; 28MM Outer Race Width; Spherical; 120MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

UK213

BDI #

22388098

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.88
UNSPSC
31171500
EAN
4047643053389
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage
Category - BDI
Insert Bearings
Noun
Bearing
Keyword String
Insert
Weight / LBS
4.14469
Long Description
Insert Bearing; 65MM Bore; 41MM Length Thru Bore; Wide Inner Ring; 28MM Outer Race Width; Spherical; 120MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
4.724 Inch | 120 Millimeter
Length Thru Bore
1.614 Inch | 41 Millimeter
Bore
2.559 Inch | 65 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter