KRYLON
K11001802-16 ENAMEL PRIMER ; POR 1GAL
Coating; Industrial Iron Guard Water-Based Acrylic Enamel; Gray Color; Flat Finish; 1 Gallon Net Weight; Can Be Applied Directly To New And Clean Metal Without Primer; Outstanding Adhesion; Excellent Early Moisture Resistance; Flash Rust/Early Rust Resistance; Voc Compliant Everywhere; Iron Guard Is A High Gloss, 100 Percent Acrylic, Waterborne, Corrosion Resistant Coating Designed For New Construction Or Maintenance Use; This Product Can Be Used Directly Over Prepared Substrates
Part #
BDI #
LOCTITE
M-CR 120 BRUSH AERO COATING IDH 592726 ; CONVERSION
Conversion Coating; Chromate Conversion | Corrosion Resistant | Paint Adhesion; Kit; Liquid; Industrial
BDI #
LOCTITE
800-NC 10.7OZ IDH 398490 RELEASE AGENT ; 83474 FREKOTE 10.7OZ NET WT.
Chlorine-Free Solvent Coating; Releasing Interface; Clear; Aerosol Can; 303 Gm Container Size; Aerosol; Rubber Product | Mold Surface
Part #
BDI #
LOCTITE
1711-I 1GAL IDH 420400 RELEASE AGENT ; 83417 1711-I 1GALLON CAN
Silicone Coating; Mold Geometry Retention; Colorless; Can; 3.785 L Container Size; Liquid; Steel/Aluminum/Epoxy/Ceramic/Flexible Mold Surface
Part #
BDI #
LOCTITE
592867 ; POR P3 CLEAR MASKING 2484
Polymer Coating; Masking; Golden; Drum; 204 Kg Container Size; Liquid; Industrial
Part #
BDI #