Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

302-17-009

305-17-073

305 17 073 ; CB5 CW 24V .5IN 10ST AO

Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Clockwise Rotation; Static Torque 250Lb-in; 10 Stop Collars

Part #

305-17-073

BDI #

950291

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.36
UNSPSC
26112104
EAN
0786582379818
Product Name
Clutch and Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Hub
Voltage Rating
24VDC
Direction of Rotation
Clockwise
Number of Stop Collars
10
Torque
Static Torque 250Lb-in
Product Type
Wrap Spring
Motion Type
Single Revolution | Starting | Stopping
Actuation/Return
Solenoid
Product Series
CB
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Power Off Status
Engagement
Resistance Ohm
74Ohm
Maximum RPM
750
Number of Friction Discs
0
Application
Rapid Cycling Equipment | Material Handling | Packaging | Medical | Industrial | Conveyor Drive
Inch - Metric
Inch
Other Features
Adjustable Control Collar | Anti-Overrun | Split Cam
Category - BDI
Clutches and Brakes
Noun
Assembly
Keyword String
Braking Clutch
Manufacturer Item Number
305-17-073
Weight / LBS
3
Long Description
Clutch and Brake; Electrical Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Hub Mount; 24VDC Voltage; Clockwise Rotation; Static Torque 250Lb-in; 10 Stop Collars
Bore
0.5 Inch | 12.7 Millimeter