Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

208-40-023

208-40-023

208 40 023 ; WSC8 SS CCW SI 1.5IN 4ST

Clutch; Manual Activation; Straight | Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Starting | Coast-To-Stop; Static Torque 2500Lb-in; 4 Stop Collar; Mechanical | Spring; WSC Series; 300 Max RPM

Part #

208-40-023

BDI #

949996

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.75
UNSPSC
26111912
EAN
0786582351180
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Counter Clockwise
Type of Friction
Stop Collar
Motion Type
Starting | Coast-To-Stop
Number of Stop Collars
4
Torque
Static Torque 2500Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
WSC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
300
Number of Friction Discs
0
Adjusting Type
ManualClutchesandBrakes
Application
Industrial
Inch - Metric
Inch
Other Features
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Category - BDI
Clutches and Brakes
Noun
Clutch
Keyword String
Mechanical
Manufacturer Item Number
208-40-023
Weight / LBS
8.25
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 1-1/2" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Starting | Coast-To-Stop; Static Torque 2500Lb-in; 4 Stop Collar; Mechanical | Spring; WSC Series; 300 Max RPM
Bore
1.5 Inch | 38.1 Millimeter