Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
AC Motor | BDI China
CategoriesElectrical Power TransmissionCategoriesElectric MotorsCategoriesAC Motor
MITSUBISHI
MITSUBISHI HG-KNS13J ; 电机及部件/伺服电机
AC Motor; Rotary; Low Inertia/Small Capacity; 0.1KW Rated Output; 3000RPM Speed; Attached Oil Seal
INVENTORY
In stock (1)
GENERAL ELECTRIC
5KS364XAA304D5 SEVERE DUTY AC MOTOR ; 40HP 364T 1185RPM 575V
AC Motor; 40HP Power; 1200RPM Speed; 364T Frame; 575VAC Voltage; 3 Phase; TEFC Enclosure; 60HZ Frequency; 94.1 Nominal Efficiency; H Insulation Class; NEMA Frame Profile
INVENTORY
Available to order
BOSTON GEAR
FUTSS WORM GEAR SPEED REDUCER
AC Motor; General Purpose; 1/2HP Power; 56C Frame Size; 1760 Sync RPM Speed; 208-230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; 3 Phase; 60HZ Frequency; C-Face/Footless Mounted; 5/8" Shaft Diameter; 10.11" Overall Length; 82.5 Efficiency Full Load
Part #
BDI #
INVENTORY
Global stock (2.0)
BALDOR-RELIANCE
JL3515A JET PUMP AC MOTOR ; 2HP 3450RPM 1PH 60HZ 56J 3535L TEFC F1
AC Motor; Pump; 2HP; 56J Frame Size; 3600 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Footless; No Base; 5/8" Shaft Diameter; 14.62" Overall Length; 74% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
LEESON
A099260.00 AGRICULTURAL MOTOR ; 1/4HP 1075RPM 48Y TEAO 115/230V 1PH 60HZ
AC Motor; Farm Duty; 1/4HP; 48 Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.65" Overall Length; 63% Efficiency Full Load
INVENTORY
Available to order