Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
DC Motor | BDI China
CategoriesElectrical Power TransmissionCategoriesElectric MotorsCategoriesDC Motor
BALDOR-RELIANCE
B360506 ; 75HP 650RPM DC MOTOR
DC Motor; 75HP; LC3612ATZ Frame Size; 650 Sync RPM; DPGFV Enclosure; Foot Mounted Mounting; Base
Part #
INVENTORY
Available to order
BALDOR-RELIANCE
B396014 ; 2500RPM 10HP DC MOTOR
DC Motor; 10HP; C1811ATCZ Frame Size; 2500 Sync RPM; DPGSV Enclosure; NEMA Frame Profile; Foot Mounted Mounting; Base
Part #
INVENTORY
Available to order
BALDOR-RELIANCE
B446000 ; 20HP 1750RPM DC MOTOR
DC Motor; 20HP; SC2113ATZ Frame Size; 1750 Sync RPM; DPGFV Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 28.38" Overall Length
Part #
INVENTORY
Available to order
BALDOR-RELIANCE
33109 ; G.M. E14BA 115V DC
DC Motor; 100 Sync RPM; 115V Voltage; Base; 1/2" Shaft Diameter; 1-1/4" Base to Center Height; 8.81" Overall Length
Part #
INVENTORY
Available to order
BALDOR-RELIANCE
33099 ; .167HP 1750RPM DC 2428P N
DC Motor; 0.167HP; 1750 Sync RPM; 220V Voltage; Base
Part #
INVENTORY
Available to order