Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ZSE20B-V-M5-W

ZSE20B-V-M5-W

SMC ZSE20B-V-M5-W ; 气动元件/压力开关

Digital Pressure Switch; High Precision; 3 Screen Display; 0 to -101KPa Pressure Range; PNP Open Collector 2 Output and Analog Current Output; Switches with Unit Selection Function; M5 Female Thread Piping Port; 2M Lead Wire with Connector; 5 Core; Waterproof; Operation Manual; 3 Setting Modes

Part #

SMC ZSE20B-V-M5-W

BDI #

25094181

PRICE
¥433.00 / each
INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39122210
Noun
Switch
Keyword String
Pressure
Product Detail
Digital Pressure Switch
Product Specification
High Precision; 3 Screen Display; 0 to -101KPa Pressure Range; PNP Open Collector 2 Output and Analog Current Output; Switches with Unit Selection Function; M5 Female Thread Piping Port; 2M Lead Wire with Connector; 5 Core; Waterproof; Operation Manual; 3 Setting Modes
Long Description
Digital Pressure Switch; High Precision; 3 Screen Display; 0 to -101KPa Pressure Range; PNP Open Collector 2 Output and Analog Current Output; Switches with Unit Selection Function; M5 Female Thread Piping Port; 2M Lead Wire with Connector; 5 Core; Waterproof; Operation Manual; 3 Setting Modes