PILZ IND ELECTRIC
PILZ 777313 ; 电器产品/安全继电器
Safety Relay; 6A at 24VDC/240VAC Contact Rating; 3NO 1NC Contact; 5 Input; 4 Output; DIN Mount; Screw Terminal; IP40 IP Rating; -20 to 55 Degree C Temperature
Part #
BDI #
SQUARE D
LC1D32F7 CONTACTOR ; POR 690VAC 50A 3-POLE 3NO 110V COIL
Tesys D Contactor; 3 Pole; 3No AC-3 440V 32A 110VAC Coil
Part #
BDI #
SIEMENS
Part #
BDI #
SIEMENS
Part #
BDI #