Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Hose Assemblies | BDI China
CategoriesFluid PowerCategoriesHose Flexible Tubing And AssembliesCategoriesHose Assemblies
PARKER
F471TCC3C3-10-10-6-31.50 HOSE ASSY
Hose Assembly; 31-1/2" Length; Nitrile Based Synthetic Rubber Inner Tube; High Tensile Steel Wire Reinforcement; Synthetic Rubber Tough Cover; With Hose Tee Fitting
INVENTORY
Available to order
DIXON VALVE
D825100RBF HOSE COUPLED ; 2-1/2"X100' 800# DJ WHITE RL BRS NST
Fire Protection; 2-1/2" Inside Diameter; 100FT Length; White; 2-1/2" MNST X 2-1/2" FNST; 360 PSI - 25 Bar Operating Pressure
INVENTORY
Available to order
KIMBALL MIDWEST
54626 AIR HOSE ; 1/4X25' NYLON COILED
Hose Assembly; Coiled; 1/4" Inside Diameter; 25' Length; Nylon; Highly Visible Yellow Color; With Male Pipe Swivel on Both Ends; Air Fluid; 200PSI Maximum Working Pressure; -40 to 200 Degree F Temperature
Part #
INVENTORY
Available to order
DIXON VALVE
A515Y50RAF FIRE HOSE ; 1-1/2"X50' 500# YELLOW ROCKER LUG
Fire Protection; 1-1/2" Inside Diameter; 50FT Length; Yellow; 1-1/2" MNST X 1-1/2" FNST; 225 PSI - 16 Bar Operating Pressure
INVENTORY
Available to order
DIXON VALVE
M30-50KAS MILL HOSE ASSY ; 3"X50'
Hydraulic; 3" Inside Diameter; 50FT Length; White; 3" MNPSH X 3" FNPSH; 50 PSI - 3 Bar Operating Pressure
Part #
INVENTORY
Available to order