GATES
19054 ; POR SMALL ID MOLDED COOLANT HOSE
Hose; Coolant; Water; Air; Marine Type of Hose; 0.59" X 0.72" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 13.2 Inch Length
Part #
BDI #
GATES
12002 ; POR SMALL ID MOLDED COOLANT HOSE
Hose; Coolant; Water; Air; Marine Type of Hose; 0.6" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 12.52 Inch Length
Part #
BDI #
GATES
32G2H XCTN HYDRAULIC HOSE ; G2H HIGH-TEMP 2-WIRE BRAID SAE 100R2
Hydraulic; 2" Inside Diameter; 2.62" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1175 PSI - 81 Bar Operating Pressure
Part #
BDI #
AEROQUIP
2580-12 DOUBLE TEXTILE BRAID HOSE ; POR MIL-H-24136/3
Specialty; 0.63" Inside Diameter; 1.08" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 550 PSI - 38 Bar Operating Pressure
Part #
BDI #
GATES
4TH8NC XCTN HYDRAULIC HOSE ; 1/4" HOSE ID
Hydraulic; 1/4" Inside Diameter; 0.61" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 5000 PSI - 345 Bar Operating Pressure
Part #
BDI #