Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R515-50CBF/F

R515-50CBF/F

R515-50CBF/F RACK HOSE ; POR 1-1/2"X50' 500# RACK RL/PL BRS NST

Fire Protection; 1-1/2" Inside Diameter; 50FT Length; White; 1-1/2" MNST X 1-1/2" FNST; 225 PSI - 16 Bar Operating Pressure

Part #

R515-50CBF/F

BDI #

19328976

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
3.08
UNSPSC
40142007
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Fire Protection
Inner Material
Thermoplastic
Outer Material
Polyester
Color
White
Fittings Used on Ends
1-1/2" MNST X 1-1/2" FNST
Operating Pressure
225 PSI | 16 Bar
Typical Use
Pin Rack Service
Inch - Metric
Inch
Other Features
1-1/2 Inch NST Coupling | Proof Pressure 500 PSI
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Fire Protection
Weight / LBS
6.8
Long Description
Fire Protection; 1-1/2" Inside Diameter; 50FT Length; White; 1-1/2" MNST X 1-1/2" FNST; 225 PSI - 16 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter