KIMBALL MIDWEST
873761 ABRASIVE DISC ; 7X7/8 80GRIT ZR FLAP DISC UM
Abrasive Disc; 7" X 7/8" 80 Grit Flap Disc; 7/8" Arbor Hole Zirconia Grain With Grinding Aid Fiberglass Backing Type 29
Part #
BDI #
KIMBALL MIDWEST
87345 FLAP DISC ; 4-1/2 X 7/8 36 GRIT
Abrasive Disc; 4-1/2" X 7/8" 36 Grit Flap Disc; Aluminum Backing Type 29
Part #
BDI #
NORTON
66252843597 DEPRESSED CENTER WHEEL ; 10/PAK GEMINI 5"X1/4"X5/8-11"
Resin Bonded Abrasive; Gemini Abrasive Trade Name; 5" Nominal Arbor Diameter; Black Color; 5" Nominal Diameter; 0.33" Nominal Height; 3.2" Nominal Length; 12225RPM Maximum Speed; 1/4" Nominal Thickness; Type 27 Tool Shape; 3.2" Nominal Width; Norton
Part #
BDI #
WALTER SURFACE TECH
Part #
BDI #
3M
Part #
BDI #