ENERGY FOCUS
LEDFLT8-850-418-388F/10217 TUBE LIGHT ; 48" LED 18W 3500K FROSTED 2160LM
G13 Medium Bi-Pin Base; 2160lm Lumens; 5000K Color Temperature; 48" Nominal Length; 18W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Frosted Lens Type; 120lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 1.024" Overall Width; No Dimmable; 50000 Hours Nominal Life
BDI #
BDI APPROVED ELECTR
FLED17T8/840/DEBYPASSV2 LAMP ; 17W T8 LED G13 840 4K 4' D/E BYPASS V2
Linear LED Tube Light; G13 Medium Bi-Pin End Cap Base; 2200Lumen Brightness; 5000K Color Temperature; 48" Length; 17W Power; 120 to 277VAC Voltage; Double Ended Connection; 82CRI; 210 Degree Beam Angle; Non-Dimmable; 50000 Hours Average Life
Part #
BDI #
ENERGY FOCUS
LEDFLT8-850-413-338C/10200 LED TUBE ; LED TUBE MINIMUM ORDER MAY APPLY POR
G13 Medium Bi-Pin Base; 1690lm Lumens; 5000K Color Temperature; 48" Nominal Length; 13W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Clear Lens Type; 130lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 1.024" Overall Width; No Dimmable; 50000 Hours Nominal Life
BDI #
ENERGY FOCUS
LEDFLT8-850-413-IT3C LED TUBE ; 100-277VAC 50/60HZ 13W 4FT L CLEAR LENS
G13 Medium Bi-Pin Base; 1950lm Lumens; 5000K Color Temperature; 48" Nominal Length; 13W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire - Ballast Compatible; Clear Lens Type; 130lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 120 Degree Beam Angle; No Dimmable; 50000 Hours Nominal Life
Part #
BDI #
ENERGY FOCUS
LEDFLT8-850-413-338F/10201 TUBE LIGHT ; LED 100-277VAC 50/60HZ 13W 4FT L
G13 Medium Bi-Pin Base; 1560lm Lumens; 5000K Color Temperature; 48" Nominal Length; 13W Power Rating; 100 to 277VAC Voltage Rating; Single Ended Connection; Direct Wire Compatible; Frosted Lens Type; 120lm/W Efficacy; Aluminum Body; Polycarbonate Lens; 1.024" Overall Width; No Dimmable; 50000 Hours Nominal Life
BDI #