NSK
WBK30L-31 BEARING LOCKNUT ; POR NON RETURNABLE
Locknut; Round; M30 X 1.5 Thread | 50 MM OD X 20 MM T; Steel; Used with WBK30DF-31 | WBK30DFD-31 End Support Unit
Part #
BDI #
NOOK INDUSTRIES
WKB2654 BALL NUT WIPER KIT
Wiper Kit; Brush; Wiper: 1.87 IN OD X 0.105 IN T | Retainer: 2.158 IN OD X 0.137 IN T; Used with 1.5 IN SBN | 1.5 IN SEL Ball Nut
Part #
BDI #
NOOK INDUSTRIES
WKF3890 BALL NUT WIPER KIT
Wiper Kit; Felt; Wiper: 2.802 IN OD X 0.35 IN T | Retainer: 0.625 IN T; Used with 2.25 IN SBN | 2.25 IN SEL Ball Nut
Part #
BDI #
NSK
WBK06L-01 BEARING LOCKNUT ; NON RETURNABLE 6MM BOREX14.5MM OD
Locknut; Square; M6 X 0.75 Thread | 12 MM L X 5 MM W X 12 MM H; Steel; Used with WBK06-01/S-01/SF-01/R-11/-11 End Support Unit
Part #
BDI #
NOOK INDUSTRIES
FLG10060 ROUND FLANGE ; 4.65"OD X 0.775"THK POWERTRAC
Flange; Round; 2.36-18 NS-3 Thread | 4.65 IN OD X 0.775 IN T; Steel; Used with 1.5 IN SBN | 1.5 IN SEL Ball Nut
Part #
BDI #