EWELLIX
EWELLIX ND 12X4R NUT/SLEEVE NW-NR-SP
Ball Screw Nut; 12MM Nominal Screw Diameter; 4MM Lead; 12MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class
BDI #
EWELLIX
EWELLIX M/1131448
Ball Screw Nut; 40MM Nominal Screw Diameter; 5MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SN; N Danger Class
Part #
BDI #
NOOK INDUSTRIES
SBN10392 BALL NUT ; POWERTRAC SBN 0631-1000 RH DBL CKT
Ball Screw Nut; Cylindrical|Threaded For Flange; 0.631" Thread Diam; 1" Thread Lead; 0.631" Ball Circle Diam; 1-1/16" Outside Diam; 1.71" OA Len; Right Hand Thread; 4 Thread Starts; Steel; SRT Ball Screw
Part #
BDI #
NOOK INDUSTRIES
SBN10316 BALL NUT ; POWERTRAC SBN 2500-0500 RH DBL CKT
Ball Screw Nut; Cylindrical|Threaded For Flange; 2-1/2" Thread Diam; 1/2" Thread Lead; 2-1/2" Ball Circle Diam; 4" Outside Diam; 6.72" OA Len; Right Hand Thread; 1 Thread Start; Steel; SRT Ball Screw
Part #
BDI #
IGUS
IGUS DST-JFLM-1315DS6.35X2.54
Lead Screw Nut; Ds6.35 X 2.54 Thread Size; Left Hand Thread; Dryspin High Helix; Iglidur J Material; With Flange; 25MM Flange Outside Diameter
Part #
BDI #