Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Ball Screws | BDI China
CategoriesLinear Motion ProductsCategoriesBall And Roller ScrewsCategoriesBall Screws
NOOK INDUSTRIES
SRT3261 BALL SCREW ; POWERTRAC 4000-1000 SRT RH 12'
Ball Screw; 4" Screw Diameter; 1" Thread Lead; 144" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; SBN Ball Nut Series
Part #
INVENTORY
Available to order
NOOK INDUSTRIES
SRT0607 BALL SCREW ; POWERTRAC 3000-0660 SRT RH 20'
Ball Screw; 3" Screw Diameter; 0.66" Thread Lead; 240" Screw Length; Right Hand Thread Direction; 1 Thread Starts; Steel; SBN Ball Nut Series
Part #
INVENTORY
Available to order
NOOK INDUSTRIES
51174 ACME SCREW ; POWERAC 1-3/4"-4 LH 3'
Ball Screw; 1-3/4" Screw Diameter; 1/4" Thread Lead; 36" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; 80174 Ball Nut Series
Part #
INVENTORY
Available to order
NOOK INDUSTRIES
53125 ACME SCREW ; POWERAC 1-1/4"-5 LH 12'
Ball Screw; 1-1/4" Screw Diameter; 0.2" Thread Lead; 144" Screw Length; Left Hand Thread Direction; 1 Thread Starts; Steel; 40125 | 80125 Ball Nut Series
Part #
INVENTORY
Available to order
NOOK INDUSTRIES
53152 ACME SCREW ; POWERAC 1-1/2"-2 LH 12'
Ball Screw; 1-1/2" Screw Diameter; 1/2" Thread Lead; 144" Screw Length; Left Hand Thread Direction; 2 Thread Starts; Steel; 40152 | 80152 Ball Nut Series
Part #
INVENTORY
Available to order