THOMSON
RW24B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 1.5" DIA SELF-ALIGNING
Roundway Bearing; 1-1/2" Shaft Diameter; 5.38" Bearing Length; 23/32" Mounting Hole Diameter; Roller; 1 Bearings; Steel; Self Aligning
Part #
BDI #
THOMSON
Thomson RW24V ; 轴/光轴
Roundway Bearing; 1-1/2" Shaft Diam; 5.38" Bearing Len; Dual V; 2-3/4" Mounting Block Len; 7.88" Mounging Block Wid; 3.38" Mounting Block Hght; 6" Bolt Center Across Shaft; 0.38" Mounting Hole Diam; Roller; 2 Bearings; Steel Roller|Malleable Iron Block
Part #
BDI #
THOMSON
RW32B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 2" DIA SELF-ALIGNING
Roundway Bearing; 2" Shaft Diameter; 7.38" Bearing Length; 31/32" Mounting Hole Diameter; Roller; 1 Bearings; Steel; Self Aligning
Part #
BDI #
THOMSON
RW32C LINEAR ROLLER BEARING ; ROUNDWAY C TYPE 2" DIA SELF-ALIGNING
Roundway Bearing; 2" Shaft Diameter; 7.38" Bearing Length; 31/32" Mounting Hole Diameter; Roller; 1 Bearings; Steel; Self Aligning
Part #
BDI #
THOMSON
RW48B LINEAR ROLLER BEARING ; ROUNDWAY B TYPE 3" DIA SELF-ALIGNING
Roundway Bearing; 3" Shaft Diameter; 11" Bearing Length; 1-9/16" Mounting Hole Diameter; Roller; 1 Bearings; Steel; Self Aligning
Part #
BDI #