HEPCO
SSR761501180QN SLIDE RING ; DOUBLE EDGE SEGMENT STAINLESS STEEL
Rail; Double Edge Curved Spacer V; 76MM Width; 24MM Height; 1577.74MM Outside Circum; 1424.26MM Inside Circum; 180 Deg Segment Angle; Stainless Steel; Predrilled; 1501MM Fixing Hole Circle Diam; 18 Deg Angle Btwn Fixing Holes; 14MM Fixing Hole
Part #
BDI #
HEPCO
TREM655R90N SINGLE EDGE RING ; 90DEG SEGMENT
Rail; Single Edge Curved External Spacer V; 28.8MM Width; 15.5MM Height; 656.24MM Outside Circum; 597.5MM Inside Circum; 90 Deg Segment Angle; Steel; Predrilled; 618.5MM Fixing Hole Circle Diam; 22.5 Deg Angle Btwn Fixing Holes; 6.8MM Fixing Hole
Part #
BDI #
HEPCO
RD25159LP RING DISC
Rail; Single Edge Curved Spacer Disc V; 0MM Width; 12.25MM Height; 184MM Outside Circum; 0MM Inside Circum; 360 Deg Segment Angle; Steel; Predrilled; 159MM Fixing Hole Circle Diam; 45 Deg Angle Btwn Fixing Holes; 5.5MM Fixing Hole
Part #
BDI #
HEPCO
RD25255LP RING DISC
Rail; Single Edge Curved Spacer Disc V; 0MM Width; 12.25MM Height; 280MM Outside Circum; 0MM Inside Circum; 360 Deg Segment Angle; Steel; Predrilled; 255MM Fixing Hole Circle Diam; 45 Deg Angle Btwn Fixing Holes; 5.5MM Fixing Hole
Part #
BDI #
HEPCO
TCR2515990N TRACK SEGMENT ; TR90 N
Rail; Double Edge Curved Spacer V; 25MM Width; 12.7MM Height; 185.6MM Outside Circum; 132.4MM Inside Circum; 90 Deg Segment Angle; Steel; Predrilled; 159MM Fixing Hole Circle Diam; 45 Deg Angle Btwn Fixing Holes; 6.8MM Fixing Hole
Part #
BDI #