BISHOP-WISECARVER
DualVee MJX3A ; 轴承配件/轴承锁紧装置
Journal; Eccentric Assembly; 0.472 IN OD X 2.53 IN L; Stainless Steel; Used with W3SSX | W3SS227 Wheel
Part #
BDI #
HEPCO
CP1213L50R CARRIAGE PLATE ; GV3 UNDRIVEN
Carriage Plate; Removable; 50 MM L X 40 MM W X 7.34 MM H; Aluminum; Used with AU1213 Carriage
Part #
BDI #
HEPCO
CP12054L360R CARRIAGE PLATE ; GV3 UNDRIVEN
Carriage Plate; Removable; 360 MM L X 240 MM W X 24 MM H; Aluminum; Used with AU12054 Carriage
Part #
BDI #
BISHOP-WISECARVER
MJX2-A JOURNAL ASSEMBLY ; 3/8" OD X 2.03" L ECCENTRIC
Journal; Eccentric Assembly; 0.375 IN OD X 2.03 IN L; Stainless Steel; Used with W2SSX | W2SS227 Wheel
Part #
BDI #
HEPCO
BK4434 CARRIAGE LOCKING DEVICE
Locking Device; Ratchet; 29.5 MM L X 116 MM W X 35 MM H; Used with AU4434 Carriage
Part #
BDI #