EWELLIX
EWELLIX LJMH 12X200 ESSC2
Rail, Linear Solid Round; Cut to Length; 12MM Shaft Diameter; 200MM Shaft Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class H7
Part #
BDI #
MISUMI
MISUMI SFAZ10-217-F15-B12-P5-N5-SC192 ; 轴/导向轴
Round Shafting; 10MM Diameter; 217MM Length; 5MM Thread; 5MM Tapped; Steel Material; Wrench Flats
BDI #
MISUMI
MISUMI SSFAR5-21 ; 轴/导向轴
Round Shafting; 5MM Diameter; 21MM Length; Stainless Steel Material; Retaining Ring Groove
Part #
BDI #
THOMSON
1/2IN L CCPE X 30.59IN LG SHAFTING
Round Shafting; Solid; 1/2" Shaft Diameter; 39.59" Length; Plain Shaft Style; Chrome Plated Steel; Not Predrilled; Tolerance Class L
BDI #
THOMSON
1 1/4 L CTL X 86.5IN MTO SHAFT
Round Shaft; 1-1/4" Diameter; 86-1/2" Length; Plain Shaft Style; Steel; Not Predrilled; Tolerance Class L; Solid
BDI #