NILOS
BT 805-45-13 BALL TRANSFER UNIT
Ball Transfer Unit; Press Fit; 36.8MM Base to Ball Height; 45MM Housing Diameter; 30MM Ball Outside Diameter; Steel Ball Material; Ball Up 1322 Lbs Max Load; 75 MM Dia Flange Size; 31.3MM Housing Height; Steel Housing Material
Part #
BDI #
NILOS
BT 1502-13 BALL TRANSFER UNIT
Ball Transfer Unit; 2 Hole Top Flange; 25.4MM Ball Diameter; Steel Ball; Ball Up 220|Ball Down 110 Lbs Max Load; 68.1 MM Flange Size; 36.5MM Base to Ball Height; 42MM Housing Diameter; 30.5MM Housing Height; Steel Housing
Part #
BDI #
NILOS
BT 2000-15 BALL TRANSFER UNIT
Ball Transfer Unit; 2 Hole Round Flange; 39.7MM Ball Diameter; Stainless Steel Ball; Ball Up 308|Ball Down 132 Lbs Max Load; 89 MM Dia Flange Size; 46MM Base to Ball Height; 55.6MM Housing Diameter; 37.3MM Housing Height; Stainless Steel Housing
Part #
BDI #
NILOS
BT 2003-13 BALL TRANSFER UNIT
Ball Transfer Unit; 4 Hole Square Base; 39.7MM Ball Diameter; Steel Ball; Ball Up 308|Ball Down 132 Lbs Max Load; 58.7 X 58.7 MM Flange Size; 57MM Base to Ball Height; 55.5MM Housing Diameter; 45.1MM Housing Height; Steel Housing
Part #
BDI #
NILOS
BT 1700-13 BALL TRANSFER UNIT
Ball Transfer Unit; Plug Fix; 25.4MM Ball Diameter; Steel Ball; 110 Lbs Max Load; 33.5MM Base to Ball Height; 30.5MM Housing Diameter; 24.7MM Housing Height; Steel Housing
Part #
BDI #