Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Idler Chain Sprockets | BDI China
CategoriesMechanical Power TransmissionCategoriesIdlersCategoriesIdler Chain Sprockets
INA
FAG KSR16-L0-10-10-17-08 ; 轴承/轴承组件
Idler Chain Sprocket; 16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 86.4 MM Pitch Circle Diameter; 17 Number Of Teeth; 12 MM Width Of Outer Ring
BDI #
PRICE
¥140.00 / each
¥442.00 / each
INVENTORY
In stock (2)

QTY

TSUBAKI
81XC15 X 2 3/16 URETHANE IDLER SPLIT ; POR SPROCKETS
Idler Chain Sprocket; 81X Chain Size; 2-39/64" Chain Pitch; 15 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
BDI #
INVENTORY
Available to order
INA
KSR20-B0-08-10-18-15 IDLER SPROCKET UNIT ; NON RETURNABLE
Idler Chain Sprocket; 20 MM Bore Diameter; 47 MM Outside Diameter; 33 MM Width; 73.1 MM Pitch Circle Diameter; 18 Number Of Teeth
BDI #
INVENTORY
Available to order
BOSTON GEAR
80B15TI-18 IDLER SPROCKET ; NON RETURNABLE
Idler Chain Sprocket; 1-1/8" Bore; 80 Chain Size; 15 Teeth; Sleeve Bearing; 1" Chain Pitch; 1 Row of Teeth; Roller Chain; No Hardened Teeth; Steel
BDI #
INVENTORY
Available to order
TSUBAKI
10BB17 ; POR USE H10BB17-BORE NON STD BORE SZ
Idler Chain Sprocket; Roller Chain; 10B-1 Chain Size; 17 Teeth; Ball Bearing; 15.875MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 3.718MM Outside Diameter
Part #
BDI #
INVENTORY
Available to order