BREWER MACH AND GEAR
IS1666 IDLER STUD ; 1" STEEL FOR P6B
1" Shaft Diameter; 4-7/8" Usable Length; 7-7/16" Overall Length; 1-14 Mounting Thread Size 1; 1-14 Mounting Thread Size 2; 1-5/16" Mounting Thread Length 1; 1" Mounting Thread Length 2; Steel
Part #
BDI #
BREWER MACH AND GEAR
IS1664 IDLER STUD ; 5/8" SHFT DIA 3-11/16" USBL LEN
5/8" Shaft Diameter; 3-11/16" Usable Length; 5-5/8" Overall Length; 3/4-16 Mounting Thread Size 1; 5/8-11 Mounting Thread Size 2; 7/8" Mounting Thread Length 1; 13/16" Mounting Thread Length 2; Steel
Part #
BDI #
BREWER MACH AND GEAR
NO6 IDLER SHAFT ; SHAFT IDLER 1-1/2" SHFT DIA 6" USBL LEN
1-1/2" Shaft Diameter; 6" Usable Length; 7.662"OverallLength; 1-8 Mounting Thread Size 1; 1-5/16" Mounting Thread Length 1; Steel
Part #
BDI #
BREWER MACH AND GEAR
IS750 IDLER STUD ; 3/4" SHFT DIA 9/16" USBL LEN
3/4" Shaft Diameter; 9/16" Usable Length; 2-15/16" Overall Length; 5/8-11 Mounting Thread Size 1; 3/4-10 Mounting Thread Size 2; 1-3/16" Mounting Thread Length 1; 13/16" Mounting Thread Length 2; Steel
Part #
BDI #
BREWER MACH AND GEAR
IS1663 IDLER STUD ; 5/8" SHFT DIA 2-11/16" USBL LEN
5/8" Shaft Diameter; 2-11/16" Usable Length; 4-5/8" Overall Length; 3/4-16 Mounting Thread Size 1; 5/8-11 Mounting Thread Size 2; 7/8" Mounting Thread Length 1; 13/16" Mounting Thread Length 2; Steel
Part #
BDI #