Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4230V556

4836V1060

4836V1060 VARI-SPEED BELT

36 Degree Angle; Variable Speed; 106" Pitch Length; 3" Belt Width; 107.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material

Part #

4836V1060

BDI #

640669

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
4.109
EAN
0640965062288
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Noun
Belt
Keyword String
Variable Speed
Manufacturer Item Number
4836V1060
Weight / LBS
8.66
Long Description
36 Degree Angle; Variable Speed; 106" Pitch Length; 3" Belt Width; 107.1" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
106 Inch | 2,692.4 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Belt Outside Length
107.1 Inch | 2,720.34 Millimeter