MARTIN SPROCKET & GR
MARTIN 50B52 T14 ; 工业用备件及其它/其他类1
Roller Chain Sprocket; 50 Chain; 52 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.708" Outside Diameter; 10.351" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
¥327.00 / each
¥662.00 / each
INVENTORY
In stock (1)
BROWNING
BROWNING 35A18 ; 机械传动件/链轮
Roller Chain Sprocket; 35 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.352" Outside Diameter; 2.16" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
¥64.00 / each
¥188.00 / each
INVENTORY
In stock (3)
TSUBAKI
124A9 X 1-1/2 MPB ROLLER CHAIN SPROCKET ; POR
Roller Chain Sprocket; 124 Chain; 9 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.7" Pitch Diameter; A-No Hub; Rough Bore Mount; 4" Chain Pitch; ANSI Roller Chain Type; No Keyway; Steel Material
Part #
BDI #
IWIS DRIVE SYSTEMS
D60BTL30 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 60-2 Chain; 30 Teeth; 2 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
50B59F X 1-15/16 ; POR SPROCKET 1 15/16IN KW 2SS
Roller Chain Sprocket; 1-15/16" Bore; 50 Chain; 59 Teeth; 1 Row of Teeth; Hardened Teeth; 12.102" Outside Diameter; 11.743" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #