BROWNING
6YSR6X 1 1/2 GEAR RACK ; 20DEG STEEL
6 DP Pitch; 2" Face Width; 1-1/2" Overall Thickness; 20 Degree Pressure Angle; 1.333" Pitch Line Backing; 72" Length; Steel
Part #
BDI #
MARTIN SPROCKET & GR
RA10X2 RACK GEAR ; 10 DP PITCH 1" FACE WIDTH 1" THK
10 DP Pitch; 1" Face Width; 1" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.9" Pitch Line Backing; 24" Length; Steel
Part #
BDI #
MARTIN SPROCKET & GR
RACK-4DP20 X 48IN MTO ; THICK PER BSBNA DWG 3.5 FACE X 2"
Rack Gear; 4 DP Pitch; 3-1/2" Face Width; 3" Overall Thickness; 20 Degree Pressure Angle; 48" Length; Steel
Part #
BDI #
MARTIN SPROCKET & GR
Part #
BDI #
BOSTON GEAR
L518-6 GEAR RACK ; 6' LONG STEEL
8 DP Pitch; 1-1/4" Face Width; 3/4" Overall Thickness; 14-1/2 Degree Pressure Angle; 5/8" Pitch Line Backing; 72" Length; Steel
Part #
BDI #