INA
FAG KSR16-L0-10-10-17-08 ; 轴承/轴承组件
Idler Chain Sprocket; 16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 86.4 MM Pitch Circle Diameter; 17 Number Of Teeth; 12 MM Width Of Outer Ring
Part #
BDI #
PRICE
¥140.00 / each
¥442.00 / each
INVENTORY
In stock (2)
TSUBAKI
78C12 X 2 3/16 IDLER URETHANE BUSHED ; POR SPROCKETS
Idler Chain Sprocket; 78 Chain Size; 2-39/64" Chain Pitch; 12 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
Part #
BDI #
TSUBAKI
81XC15 X 3 7/16 URETHANE IDLER SLPIT ; POR SPROCKETS
Idler Chain Sprocket; 81X Chain Size; 2-39/64" Chain Pitch; 15 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
Part #
BDI #
TSUBAKI
81XC15 X 2 15/16 IDLER URETHANE BUSHED ; POR SPROCKETS
Idler Chain Sprocket; 81X Chain Size; 2-39/64" Chain Pitch; 15 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
Part #
BDI #
TSUBAKI
10BB20 ; POR USE H10BB20-BORE NON STD BORE SZ
Idler Chain Sprocket; Roller Chain; 10B-1 Chain Size; 20 Teeth; Ball Bearing; 15.875MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 4.321MM Outside Diameter
Part #
BDI #